This product requires certification to purchase.

60V 9 in. Brushless Cordless Cut-Off Saw (Tool Only)

DEWALT

60V 9 in. Brushless Cordless Cut-Off Saw (Tool Only)

  • Fast #
  • Part #DDCS692B
  • Item #10091319
  • Manufacturer Part #DCS692B
3.9 out of 5 Customer Rating
Brand image
DEWALT

60V 9 in. Brushless Cordless Cut-Off Saw (Tool Only)

  • Fast #
  • Part #DDCS692B
  • Item #10091319
  • Manufacturer Part #DCS692B
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Protects Against Damage In Harsh Jobsite Conditions - Durable latched and sealed battery box accepts DCB615 battery (battery sold separately)
  • Helps Prevent Accidental Activation - With 2-stage trigger switch designed to promote safe usage
  • Designed To Enhance Productivity - Connect to other compatible tools and operate cord-free on the jobsite with WIRELESS TOOL CONTROL
  • Get Real-Time Power And Runtime Feedback - To help you manage your output with an integrated heavy-load indicator light
  • OSHA Table 1 Compliant - For dust management with dual-sided water feed system
  • Built For Durability And Efficiency - All-metal drivetrain requires no belts to maintain or adjust saw tension
  • High Depth Of Cut - 3-1/4 in. cut depth for single pass in pavestones, rebar cutting, and concrete scoring
  • Engineered For Visibility And Accessibility - When cutting in tight spaces with a 5-position guard to adjust cut angle
  • Perform Horizontal And Vertical Cuts - With an adjustable, 3-position front handle
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Height
13-7/10 in
Length
26-53/100 in
Weight
17.62 lb
Width
8-1/8 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
60V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Electrical & Operational Information
Power Source
Battery
RPM
6600
Volts
60V
Warranty & Product Information
Type
DDCS692B
UPC
885911835077