This product requires certification to purchase.

60V 9 in. Cordless Cut-Off Saw Kit

DEWALT

60V 9 in. Cordless Cut-Off Saw Kit

  • Fast #
  • Part #DDCS692X2
  • Item #10335047
  • Manufacturer Part #DCS692X2
5 out of 5 Customer Rating
Brand image
DEWALT

60V 9 in. Cordless Cut-Off Saw Kit

  • Fast #
  • Part #DDCS692X2
  • Item #10335047
  • Manufacturer Part #DCS692X2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
How to get it:

Product Details

Product Description
  • Protects Against Damage In Harsh Jobsite Conditions - Durable latched and sealed battery box accepts DCB615 battery (battery sold separately)
  • Helps prevent accidental activation with 2-stage trigger switch designed to promote safe usage
  • Designed To Enhance Productivity - Connect to other compatible tools and operate cord-free on the jobsite with WIRELESS TOOL CONTROL
  • Get real-time power and runtime feedback to help you manage your output with an integrated heavy-load indicator light
  • Osha table 1 compliant for dust management with dual-sided water feed system
  • Built For Durability And Efficiency - All-metal drivetrain requires no belts to maintain or adjust saw tension
  • High Depth Of Cut - 3-1/4 in. cut depth for single pass in pavestones, rebar cutting, and concrete scoring
  • Engineered for visibility and accessibility when cutting in tight spaces with a 5-position guard to adjust cut angle
  • Perform horizontal and vertical cuts with a 3-position front handle
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Height
14-3/100 in
Length
26-57/100 in
Weight
26.22 lb
Width
8-1/8 in
Characteristics & Features
Bare Tool or Kit
Tool Kit
Battery Size
60V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
D-Ring
Material
Plastic
Number of Tools Included
1
Saw Type
Cut-Off
Tool Type
Cut-off Saw
Electrical & Operational Information
Power Source
Battery
RPM
6600
Volts
60V
Warranty & Product Information
Type
DDCS692X2
UPC
885911835091