This product requires certification to purchase.

60V Brushless Cordless Reciprocating Saw (Tool Only)

DEWALT

60V Brushless Cordless Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS389B
  • Item #9313629
  • Manufacturer Part #DCS389B
4 out of 5 Customer Rating
Brand image
DEWALT

60V Brushless Cordless Reciprocating Saw (Tool Only)

  • Fast #
  • Part #DDCS389B
  • Item #9313629
  • Manufacturer Part #DCS389B
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Pallet: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Up to 19% more power vs the dcs388
  • Power of corded with the freedom of cordless
  • 0 - 3000 SPM and 1-1/8 in. Stroke length for fast and efficient cutting
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable-speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • LED helps illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
  • Requires Certification
Dimensions & Measurements
Height
4-1/10 in
Length
19-2/5 in
Weight
8.75 lb
Width
7-3/10 in
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Handle Type
D-Ring
Electrical & Operational Information
Power Source
Cordless, Battery
RPM
3000
Volts
60V
Warranty & Product Information
Type
DDCS389B
UPC
885911690768