This product requires certification to purchase.

60V Max 4.5-6In Angle Grinder - Kit

DEWALT

60V Max 4.5-6In Angle Grinder - Kit

  • Fast #
  • Part #DDCG418MX1
  • Item #14261002
  • Manufacturer Part #DCG418MX1
4.1 out of 5 Customer Rating
Brand image
DEWALT

60V Max 4.5-6In Angle Grinder - Kit

  • Fast #
  • Part #DDCG418MX1
  • Item #14261002
  • Manufacturer Part #DCG418MX1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Pallet: 56
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful performance - 13 amp motor equivalent power
  • Part of the PERFORM & PROTECT lineup - equipped with the anti-rotation system designed to help protect the user in bind-up situations by shutting down the tool.
  • High versatility - take on a variety of tough jobs with 4.5 in. – 6 in. Wheel capacity and 5/8 in. – 11 in. Spindle featuring a locking washer.
  • Brake engages when the trigger is released with stopping speeds of 1.5 seconds with standard grinding wheel (4-1/2 in. X 1/4 in. Bonded abrasive wheel, non-hubbed)
  • E-CLUTCH activates in less than a tenth of a second when a pin./stall is detected, shutting down the motor
  • Up to 30% more power vs the DCG414
  • Requires Certification

Documents

Dimensions & Measurements
Arbor Hole Size
5/8 in
Diameter
6 in
Height
6 in
Length
17-1/5 in
Weight
12.45 lb
Width
9-9/10 in
Characteristics & Features
Battery Size
60V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Number of Tools Included
1
Tool Type
Grinder Kit
Electrical & Operational Information
AMP
13
Power Source
Cordless, Battery
RPM
9000
Volts
60V
Warranty & Product Information
Type
DDCG418MX1
UPC
198706066908