This product requires certification to purchase.

8 gal Dust Extractor Vacuum

DEWALT

8 gal Dust Extractor Vacuum

  • Fast #
  • Part #DDWV010
  • Item #7043699
  • Manufacturer Part #DWV010
5 out of 5 Customer Rating
Brand image
DEWALT

8 gal Dust Extractor Vacuum

  • Fast #
  • Part #DDWV010
  • Item #7043699
  • Manufacturer Part #DWV010
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Automatic filter clean pulses every 30 seconds for continuous operation without stopping to clean filter
  • 15 Amp motor delivers 150 cfm of airflow
  • Power tool actuation controls the on/off operations of the vacuum with a power tool
  • Meets the EPA lead related renovations, repair and painting (RRP) rule for HEPA vacuums only when DWV9330 filters are used
  • Universal hose connector provides a secure connection with swivel capability
  • Heavy duty wheels and casters provide jobsite durability
  • 15' anti static hose
  • Unit comes fully assembled
  • 15-ft anti static hose
  • Cord wrap
  • Requires Certification
Dimensions & Measurements
Capacity
8 gal
CFM
150 ft3/min
Cord Length
8 ft
Height
20-7/10 in
Length
20-1/50 in
Weight
28.25 lb
Width
19-27/100 in
Characteristics & Features
Color Finish Name
Yellow, Black
Corded Cordless
Corded
Material
Plastic
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Dust Extractor
Vacuum Type
Dust Extractor
Electrical & Operational Information
AMP
15
Power Source
Electric
Volts
120V
Warranty & Product Information
UPC
885911333535