This product requires certification to purchase.

9-1/10 in Adjustable Wrench

DEWALT

9-1/10 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80266
  • Item #7626892
  • Manufacturer Part #DWHT80266
4.7 out of 5 Customer Rating
Brand image
DEWALT

9-1/10 in Adjustable Wrench

  • Fast #
  • Part #DDWHT80266
  • Item #7626892
  • Manufacturer Part #DWHT80266
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precision jaws engineered to facilitate minimal jaw movement between moveable and fixed jaws for precise adjustments
  • Extra wide jaw capacity for a larger range of fasteners
  • Wide solid steel handle features a round i-beam design for comfort and control
  • Flared end on handle helps prevent hand slipping off during use
  • Laser etched markings for precise adjustments
  • Extended length jaws for added reach into tight spaces
  • Requires Certification

Documents

Dimensions & Measurements
Height
4/5 in
Length
9-1/10 in
Maximum Capacity
47/50 in
Thickness
0.43 in
Weight
0.435 lb
Width
3-3/5 in
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Handle Material
Steel
Material
Steel
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
WrenchType
Adjustable
Warranty & Product Information
GSA Approved
No
UPC
076174802665