This product requires certification to purchase.

3/8 x 4 in. Toggle Bolt

DEWALT Anchors & Fasteners

3/8 x 4 in. Toggle Bolt

  • Fast #
  • Part #D04441PWR
  • Item #5068938
  • Manufacturer Part #04441-PWR
3.6 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

3/8 x 4 in. Toggle Bolt

  • Fast #
  • Part #D04441PWR
  • Item #5068938
  • Manufacturer Part #04441-PWR
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 3750
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Adjustable to accommodate various wall thickness up to 2-1/2
  • Easy to use and works in a variety of base materials
  • Manufactured by DEWALT
  • Toggle bolt
  • Requires Certification
Dimensions & Measurements
Diameter
3/8 in
Size
3/8 in x 4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Anchor Kit
Type
D04441PWR