This product requires certification to purchase.

5/8 in. x 8 in. DEWALT Screw-Bolt+ Zinc-Plated Hex-Head Concrete Screw Anchor, 25 per Box

DEWALT Anchors & Fasteners

5/8 in. x 8 in. DEWALT Screw-Bolt+ Zinc-Plated Hex-Head Concrete Screw Anchor, 25 per Box

  • Fast #
  • Part #DPFM1411680
  • Item #7260488
  • Manufacturer Part #PFM1411680
5 out of 5 Customer Rating
Brand image
DEWALT Anchors & Fasteners

5/8 in. x 8 in. DEWALT Screw-Bolt+ Zinc-Plated Hex-Head Concrete Screw Anchor, 25 per Box

  • Fast #
  • Part #DPFM1411680
  • Item #7260488
  • Manufacturer Part #PFM1411680
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 50 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to a free edge than traditional expansion anchors
  • Fully removable and reinstallable in same hole (see www.DEWALT.com)
  • Fast installation with powered impact wrench, but can also be installed manually
  • Diameter, length and identifying marking stamped on head of each anchor
  • One-piece, finished head design
  • Requires Certification
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Silver
Material
Zinc Plated
Warranty & Product Information
Product Type
Mechanical Anchor
Type
PPFM1411680