This product requires certification to purchase.

ATOMIC 20V MAX 3 in. Cut-Off Tool (Tool Only)

DEWALT

ATOMIC 20V MAX 3 in. Cut-Off Tool (Tool Only)

  • Fast #
  • Part #DDCG430B
  • Item #14504525
  • Manufacturer Part #DCG430B
5 out of 5 Customer Rating
Brand image
DEWALT

ATOMIC 20V MAX 3 in. Cut-Off Tool (Tool Only)

  • Fast #
  • Part #DDCG430B
  • Item #14504525
  • Manufacturer Part #DCG430B
5 out of 5 Customer Rating

X Points

Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Help Maximize Control - Equipped with the DEWALT perform and protect anti-rotation system
  • Brake Stops Wheel in Less Than 1 Second² - Help maintain control after the ON/OFF trigger is released
  • Pneumatic-like Power - 78% more power than 0.5 HP rated pneumatic 3 in. Cut-off tools¹
  • Fast Wheel Changes - Spindle lock removes the need for multiple wrenches
  • Ergonomic Design - Similar weight in use to competitive pneumatic 3 in. Cut-off tool³
  • Rotating Guard - 11 positions for a wide range of applications
  • Tool-free Adjustments - Work comfortably in tight or awkward spaces with rotation adjustments up to +/- 75 degrees
  • Paddle Switch - Lock-off paddle and no lock-on
  • Forward Exhaust System - Help direct air away from the user
  • Tool Connect Chip Ready - Pair with the Tool Connect Chip (sold separately) and Tool Connect software⁴
  • Requires Certification
Dimensions & Measurements
Height
11-183/250 in
Length
6-63/1000 in
Width
4-173/1000 in
Included Components
Case Included
No
Characteristics & Features
Bare Tool or Kit
Bare Tool
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Material
Plastic
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
20V