This product requires certification to purchase.

Atomic 20V Max 4.5 In. Angle Grinder

DEWALT

Atomic 20V Max 4.5 In. Angle Grinder

  • Fast #
  • Part #DDCG402B
  • Item #14205197
  • Manufacturer Part #DCG402B
5 out of 5 Customer Rating
Brand image
DEWALT

Atomic 20V Max 4.5 In. Angle Grinder

  • Fast #
  • Part #DDCG402B
  • Item #14205197
  • Manufacturer Part #DCG402B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 144
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Help Maximize Control - Equipped with the DEWALT perform and protect anti-rotation system. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel within 1.25 seconds* after the ON/OFF trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design that has a smaller gripping diameter†† for access into ultra tight spaces.
  • Fast Guard Changes - Quickly convert your standard type b guard into a type a guard with a clip on guard.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock, removing the need for multiple wrenches.
  • Brushless Motor Performance - Take on demanding applications with up to 760 MWO and 11,000 RPM (no-load).
  • Paddle Switch - Designed with lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • Tool Connect Chip Ready - Pair the Tool Connect Chip (sold separately) and DEWALT Tool Connect app for data on jobsite asset management and tool location.
  • Where Size Meets Power - ATOMIC power tools are part of the expanding DEWALT 20V MAX* system, offering size without compromise.
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Height
4-2/5 in
Length
11-89/100 in
Weight
4.78 lb
Width
6-81/100 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Electrical & Operational Information
Power Source
Cordless, Battery
RPM
11000
Volts
20V
Warranty & Product Information
Type
DDCG402B
UPC
885911969932