This product requires certification to purchase.

Atomic20V Max Die Grinder

DEWALT

Atomic20V Max Die Grinder

  • Fast #
  • Part #DDCG420B
  • Item #14205159
  • Manufacturer Part #DCG420B
3.2 out of 5 Customer Rating
Brand image
DEWALT

Atomic20V Max Die Grinder

  • Fast #
  • Part #DDCG420B
  • Item #14205159
  • Manufacturer Part #DCG420B
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Help Maximize Control - Equipped with the DEWALT perform and protect anti-rotation system. This feature quickly stops the wheel when a pinch, stall, or bind-up event is sensed, reducing reactionary torque. The switch needs to be cycled (turned on and off) to restart the tool.
  • Electronic Brake - Help maintain control with the electronic brake designed to stop the wheel in less than 1 second* after the ON/OFF trigger is released.
  • Ergonomic Design - Complete applications with a slim, ergonomic design and up to 19% more power than 0.5 HP rated pneumatic die grinders† for access into ultra tight spaces without sacrificing power.
  • Compact Design - Access hard-to-reach areas with a grinder 45% smaller than Milwaukee m18 die grinder.
  • Easy Wheel Changes - Change wheels quickly with the spindle lock removing the need for multiple wrenches.
  • Up to 2x the Power of Milwaukee M12 Die Grinder†† - Take on demanding applications with a powerful brushless motor that delivers up to 445 MWO.
  • Paddle Switch - Replicate the performance of pneumatic tools with the lock off paddle and no-lock on feature.
  • Forward Exhaust System - Direct air away from the user with an exhaust system that helps prevent overheating from the motor.
  • High Visibility - Help illuminate work surface with bright, onboard LED.
  • Tool Connect Chip Ready - Pair the Tool Connect Chip (sold separately) and DEWALT Tool Connect app for data on jobsite asset management and tool location.
  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
5/8 in
Height
3-1/2 in
Length
12-2/5 in
Weight
3 lb
Width
4-13/100 in
Characteristics & Features
Battery Size
20V
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Electrical & Operational Information
Power Source
Cordless, Battery
RPM
24500
Volts
20V
Warranty & Product Information
Type
DDCG420B
UPC
885911969994