This product requires certification to purchase.

Compact 1/2In-1In Ips Press Jaws Kit

DEWALT

Compact 1/2In-1In Ips Press Jaws Kit

  • Fast #
  • Part #DDCE212K
  • Item #11631158
  • Manufacturer Part #DCE212K
5 out of 5 Customer Rating
Brand image
DEWALT

Compact 1/2In-1In Ips Press Jaws Kit

  • Fast #
  • Part #DDCE212K
  • Item #11631158
  • Manufacturer Part #DCE212K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Press 1/2" to 1" carbon steel (black iron pipe) press fittings
  • Easy actuation design optimized for one handed use
  • Galvanized finish to defend against corrosion and rust build up
  • Compatible with most professional-grade press fittings
  • Compatible with DEWALT DCE210 20V MAX* Compact Press Tool
  • Requires Certification
Dimensions & Measurements
Height
15-3/8 in
Length
23-43/100 in
Weight
22.57 lb
Width
7-813/1000 in
Characteristics & Features
Color Finish Name
Black
Warranty & Product Information
Origin
Global
Type
DDCE212K
UPC
885911795883