This product requires certification to purchase.

Dewalt Elite Series Lighted Right Angle Attachment

DEWALT

Dewalt Elite Series Lighted Right Angle Attachment

  • Fast #
  • Part #DDWAFELRA
  • Item #14260968
  • Manufacturer Part #DWAFELRA
3.1 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Elite Series Lighted Right Angle Attachment

  • Fast #
  • Part #DDWAFELRA
  • Item #14260968
  • Manufacturer Part #DWAFELRA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Powerful LED - Light cramped areas with the onboard LED
  • Up to 3 Hours of Runtime” - Work with up to 3 hours of runtime” on one charge.
  • 10x Longer Life - Forged gears provide durability
  • Rechargeable Battery - Quickly recharge with the included USB cable
  • Impact Ready - 1/4" hex shank rated for use in impact drivers.
  • Built to Last - Part of the DEWALT ELITE SERIES lineup.
  • Requires Certification
Dimensions & Measurements
Height
1-2/5 in
Length
7 in
Number of Pieces
1 Piece
Width
4-1/5 in
Warranty & Product Information
Product Type
Drill Bit
Type
DDWAFELRA
UPC
075352351490