This product requires certification to purchase.

Dewalt Flextorq Lighted Right Ang

DEWALT

Dewalt Flextorq Lighted Right Ang

  • Fast #
  • Part #DDWALRAFT
  • Item #11631455
  • Manufacturer Part #DWALRAFT
5 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Flextorq Lighted Right Ang

  • Fast #
  • Part #DDWALRAFT
  • Item #11631455
  • Manufacturer Part #DWALRAFT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Powerful LED - Light up cramped areas with the onboard LED.
  • Up to 3 Hours of Runtime” - Work with up to 3 hours of runtime on a full charge” .
  • 10x Longer Life - Tackle tough jobs with forged gears that deliver durability and 10x longer life.
  • Effortless Charge - Recharge the battery with the included USB cable.
  • Ease-of-maneuverability - Access hard-to-reach spots with a 1.5 in. Head height that delivers ease-of-movement in cramped areas.
  • Requires Certification
Dimensions & Measurements
Height
1-2/5 in
Length
7 in
Width
4-1/5 in
Warranty & Product Information
Product Type
Extensions Drill Bit
Type
DDWALRAFT
UPC
885911950527