This product requires certification to purchase.

Dewalt Flextorq Modular Right Angle

DEWALT

Dewalt Flextorq Modular Right Angle

  • Fast #
  • Part #DDWAMRAFT
  • Item #9622877
  • Manufacturer Part #DWAMRAFT
5 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Flextorq Modular Right Angle

  • Fast #
  • Part #DDWAMRAFT
  • Item #9622877
  • Manufacturer Part #DWAMRAFT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 540
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10x longer life with its long-life gears
  • Ultimate Accessibility : 1.5 in. Head height
  • Strong-impact ready for the strength to stand up to the power of today's impact drivers
  • One-handed Use : Rare earth magnet retains fastener for easy one-handed use
  • Durability and Convenience : Metal gearcase with quick bit ejection adds durability and convenience to any jobsite
  • Comfort and Control : Patented handled designed (flex shaft and modular handle) to reduce vibration
  • Requires Certification
Dimensions & Measurements
Height
9-3/10 in
Length
1-9/10 in
Width
4 in
Characteristics & Features
Tool Type
Bit Set
Warranty & Product Information
Application
Drywall, Wood
Product Type
Drill Attachment
Type
DDWAMRAFT
UPC
885911700917