This product requires certification to purchase.

Dewalt Tough System 2.0 2 Drawer Unit

DEWALT

Dewalt Tough System 2.0 2 Drawer Unit

  • Fast #
  • Part #DDWST08320
  • Item #11614872
  • Manufacturer Part #DWST08320
3.5 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Tough System 2.0 2 Drawer Unit

  • Fast #
  • Part #DDWST08320
  • Item #11614872
  • Manufacturer Part #DWST08320
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plenty of storage space to fit your tools and attachments with double deep drawers and a 22 LB. Load capacity
  • Open and Close Drawers With Ease : Ball-bearing metal slides allow for smooth drawer movement
  • Customizable Storage Solution : Connect with Other TOUGHSYSTEM units using the patented auto-connect side latches and quickly disconnect with one-touch release capability to use the unit on its own
  • High Compatibility : Compact module connectivity platform fits TOUGHSYSTEM 2.0 full-size/compact organizer cups and is designed to be compatible with any TOUGHSYSTEM or TOUGHSYSTEM 2.0 product
  • Convenient portability with carrying side handles
  • Requires Certification
Dimensions & Measurements
Height
12-7/10 in
Length
21-3/10 in
Width
12-2/5 in
Characteristics & Features
Brand Model Compatibility
TOUGHSYSTEM 2.0
Color Finish Name
Black, Yellow
Material
Plastic, Metal
Work Load Limit
25 lb
Warranty & Product Information
Product Type
Toughsystem Storage
Type
DDWST08320
UPC
076174835298