This product requires certification to purchase.

Dewalt Tough Tape 25Ft X 1-1/4In

DEWALT

Dewalt Tough Tape 25Ft X 1-1/4In

  • Fast #
  • Part #DDWHT36925S
  • Item #9905675
  • Manufacturer Part #DWHT36925S
5 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Tough Tape 25Ft X 1-1/4In

  • Fast #
  • Part #DDWHT36925S
  • Item #9905675
  • Manufacturer Part #DWHT36925S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 330
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Extended reach - measure up to 17 ft. Without assistance
  • Ultra-tough housing keeps the tape secure and able to survive drops up 100 ft.
  • Easily clings to metal - removable magnet simplifies the measurement process
  • Measure from any angle with versatile, double-sided blade printing
  • Added protection near hook - 6 in. Of rip-shield blade coating increases product life
  • Long-term use - durable blade coating ensures tool longevity
  • Secure grip and optimized control with contoured case design
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
7-1/10 in
Width
4-1/4 in
Characteristics & Features
Material
Plastic, Rubber
Warranty & Product Information
Type
DDWHT36925S
UPC
076174369250