This product requires certification to purchase.

Dewalt Usb-C Rechargeable Green 3 Plane Laser

DEWALT

Dewalt Usb-C Rechargeable Green 3 Plane Laser

  • Fast #
  • Part #DDCLE14301GB
  • Item #14205233
  • Manufacturer Part #DCLE14301GB
5 out of 5 Customer Rating
Brand image
DEWALT

Dewalt Usb-C Rechargeable Green 3 Plane Laser

  • Fast #
  • Part #DDCLE14301GB
  • Item #14205233
  • Manufacturer Part #DCLE14301GB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Self-leveling 3 plane laser
  • Accurate Performance - Provides ±1/8 in. Accuracy at 33 ft.
  • Long-range Visibility - Take on large areas with up to 100 ft. Visual range and up to 260 ft. Maximum range using dw0892g detector (sold separately).
  • Long Runtime - Work long days with 8 hours of runtime per charge (power adapter sold separately).
  • Optimize User Control - Help achieve precise positioning and make quick modifications using the fine adjustment knob.
  • Compact Design - Manage tough jobs in tight spaces with this laser designed to fit between studs and inside common tool pouches.
  • Remote-control Functionality - Make remote adjustments and set beam brightness levels with up to 330 ft. Remote control range (remote control device dcleausbrc3 sold separately).
  • Versatile Mounting Options - Conveniently mount this device using integrated rare earth magnets or a tripod with 5/8 in. Or 1/4 in. Mounting threads (tripod sold separately).
  • IP54-rated” ” - Help resist damage from water and debris with an IP54-rated” ” overmolded housing.
  • Help Minimize Downtime - Maintain efficiency with this device that has a 30 minute charge time and can be used while plugged into the power adapter (sold separately).
  • Requires Certification
Dimensions & Measurements
Height
9-7/10 in
Length
7-1/2 in
Width
3-4/5 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
20V
Warranty & Product Information
Type
DDCLE14301GB
UPC
885911996594