This product requires certification to purchase.

Dw Osc 2 1/8In 3-Sided Bimetal 1Pk

DEWALT

Dw Osc 2 1/8In 3-Sided Bimetal 1Pk

  • Fast #
  • Part #DDWA4283
  • Item #11498646
  • Manufacturer Part #DWA4283
3.4 out of 5 Customer Rating
Brand image
DEWALT

Dw Osc 2 1/8In 3-Sided Bimetal 1Pk

  • Fast #
  • Part #DDWA4283
  • Item #11498646
  • Manufacturer Part #DWA4283
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Pallet: 1610
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Quick, accurate cutouts - make plunge and rip cuts fast in drywall with a proprietary, 3-sided blade design.
  • Convenient blade size - install single gang electrical boxes with an ideal cutting width of 2-1/8 in. (54 mm).
  • Accurate plunge cuts & chip removal - make precise plunge cuts with a chamfered cutting edge design.
  • Durable BI-metal construction - featuring a high-speed steel cutting edge designed to withstand repeated nail strikes when working in common construction material.
  • Tool-free blade changes - change blades without the need of an adaptor with the UNIVERSAL FITMENT blade connection system.
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
2-1/8 in
Blade Width (in)
2-1/8 in
Length
5-1/2 in
Number of Pieces
1 Piece
Width
3-1/2 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Oscillating
Warranty & Product Information
Type
DDWA4283
UPC
885911921787