This product requires certification to purchase.

1-9/16 in. Cordless 60V Combination Hammer

DEWALT

Flexvolt® 1-9/16 in. Cordless 60V Combination Hammer

  • Fast #
  • Part #DDCH481B
  • Item #7312416
  • Manufacturer Part #DCH481B
3.1 out of 5 Customer Rating
Brand image
DEWALT

Flexvolt® 1-9/16 in. Cordless 60V Combination Hammer

  • Fast #
  • Part #DDCH481B
  • Item #7312416
  • Manufacturer Part #DCH481B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 2 Pallet: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 6.1 joules of impact energy for fast drilling and chipping, even in the hardest concrete.
  • Anti-rotation E-CLUTCH system shuts down the tool in bind up situations.
  • Constant speed electronics allows the tool to maintain speed under load.
  • SHOCKS active vibration control system reduces vibration felt by the user at the handles, compared to rotary hammers without this feature.
  • The light weight design makes it ideally suited for horizontal drilling for #3 - #6 rebar dowel applications and dry coring up to 3 in.
  • Brushless motor and German-engineered mechanism.
  • Tag ready so users and companies can attach the DEWALT tag and track its location virtually anywhere via the DEWALT TOOL CONNECT app.
  • Ideally suited for chipping in any lower wall and floor, ground rod driving, and bushing.
  • Requires Certification
Dimensions & Measurements
Chuck Size
1-9/16 in
Height
4-53/100 in
Length
19-9/10 in
Weight
14.3 lb
Width
13-27/100 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Chuck Type
SDS MAX
Collection
Flexvolt®
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Hammer
Electrical & Operational Information
Power Source
Battery
RPM
540
Volts
60V
Warranty & Product Information
CSA Certified
No
ETL Listed
No
UL Listed
Yes
UPC
885911477413