This product requires certification to purchase.

1/2 in. 1-Tool Socket

DEWALT

Guaranteed Tough® 1/2 in. 1-Tool Socket

  • Fast #
  • Part #DDWMT73940OSP
  • Item #7056273
  • Manufacturer Part #DWMT73940OSP
3.7 out of 5 Customer Rating
Brand image
DEWALT

Guaranteed Tough® 1/2 in. 1-Tool Socket

  • Fast #
  • Part #DDWMT73940OSP
  • Item #7056273
  • Manufacturer Part #DWMT73940OSP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 24 Pallet: 1008
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Impact socket
  • Premium chrome vanadium steel for added strength and durability
  • 6 points
  • 1/2 in. drive
  • Requires Certification

Documents


Specifications

Collection:
Guaranteed Tough®
Color Finish Name:
Silver
Drive Size:
1/2 in
Height:
1-1/5 in
Length:
5-2/5 in
Material:
Chrome Vanadium Steel
Material Type:
CR-440
Number Of Points:
6-point
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Socket Size:
7/8 in
Tool Type:
Socket
UL Listed:
No
UPC:
076174739404
Weight:
0.67 lb
Width:
1-1/32 in