This product requires certification to purchase.

24 Mag Prem Ibeam Level

DEWALT

I Beam 24 Mag Prem Ibeam Level

  • Fast #
  • Part #DDWHT42163
  • Item #4629174
  • Manufacturer Part #DWHT42163
4 out of 5 Customer Rating
Brand image
DEWALT

I Beam 24 Mag Prem Ibeam Level

  • Fast #
  • Part #DDWHT42163
  • Item #4629174
  • Manufacturer Part #DWHT42163
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 450
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shock absorbing end caps to protect the level
  • Solid block vials for excellent durability and accuracy (0.0005" / in)
  • Precision machined utile surface
  • V-groove base for accurate alignment on rounded surfaces and edges
  • Rare earth magnets deliver superior holding strength
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-3/10 in
Length
24-1/10 in
Weight
1.74 lb
Width
2-7/10 in
Characteristics & Features
Collection
I Beam
Color Finish Name
Yellow, Black
Material
Aluminum
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDWHT42163
UPC
076174421637