This product requires certification to purchase.

Impact Connect Copper Pipe Cutter Attachment

DEWALT

Impact Connect Copper Pipe Cutter Attachment

  • Fast #
  • Part #DDWACPRIR
  • Item #9935612
  • Manufacturer Part #DWACPRIR
5 out of 5 Customer Rating
Brand image
DEWALT

Impact Connect Copper Pipe Cutter Attachment

  • Fast #
  • Part #DDWACPRIR
  • Item #9935612
  • Manufacturer Part #DWACPRIR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 90
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 4X FASTER CUTS - Maximize your cutting speed potential and avoid the hassle of hand tools.
  • MINIMIZE CUTTING EFFORT– Requires 100X less cutting effort than a manual cutter to limit fatigue on long days.
  • QUICK-CHANGE BRACE – Seamlessly switch between cutting pipe and driving screws in seconds.
  • MULTI-BRAND COMPATIBILITY– Works with select DEWALT® 20V MAX and other pro-grade 18V Impact Drivers.
  • FULL-RANGE CUT CAPACITY
  • Cut key sizes on residential and commercial jobsites with up to 1 in maximum cut capacity. (1/2 in and 3/4 in Cutting Wheels included, 1 in Cutting Wheel sold separately)
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
1 in
Length
12 in
Number of Pieces
1 Piece
Weight
4.74 lb
Width
4-7/10 in
Characteristics & Features
Color Finish Name
Yellow, Black
Handle Material
Plastic
Material
Steel
Number of Tools Included
1
Tool Type
Tubing Cutter
Warranty & Product Information
Application
Residential, Commercial
Type
DDWACPRIR
UPC
885911800983