This product requires certification to purchase.

Impact Connect Inside PVC Pipe Cutter

DEWALT

Impact Connect Inside PVC Pipe Cutter

  • Fast #
  • Part #DDWAIPCIR
  • Item #10334116
  • Manufacturer Part #DWAIPCIR
4.4 out of 5 Customer Rating
Brand image
DEWALT

Impact Connect Inside PVC Pipe Cutter

  • Fast #
  • Part #DDWAIPCIR
  • Item #10334116
  • Manufacturer Part #DWAIPCIR
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 10x Longer Life” - Take on tough cutting applications with the diamond grit”¡ cutting wheel designed for 10x longer life”
  • 2x Faster Cuts” - Ditch traditional inside pipe cutters and maximize your cutting speed potential
  • Versatile performance – cut a wide range of PVC pipe sized from 1-1/4 in. To 8 in. Schedule 40
  • Permanently fixed blade – work confidently with the permanently fixed blade that prevents falling off during use
  • Universal compatibility – conveniently compatible with impact drivers and drills that accept a 1/4 in. Hex shank
  • Accurate, square cuts – get quality, square cuts with the highly-visible, laser etched depth gauge and optimized barrel design
  • Corrosion Resistant - Work in harsh environments with the black anodized rust-resistant aluminum barrel
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
6-3/5 in
Weight
0.306 lb
Width
4-2/5 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Steel
Tool Type
Drill, Attachment
Warranty & Product Information
Type
DDWAIPCIR
UPC
885911925846