This product requires certification to purchase.

Impact Nut Runner

DEWALT

Impact Nut Runner

  • Fast #
  • Part #DDWANRRIR
  • Item #12051997
  • Manufacturer Part #DWANRRIR
4.9 out of 5 Customer Rating
Brand image
DEWALT

Impact Nut Runner

  • Fast #
  • Part #DDWANRRIR
  • Item #12051997
  • Manufacturer Part #DWANRRIR
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 84
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3x Faster Than Running Nuts by Hand” - Revolutionize your productivity with this attachment that is 3x faster than running nuts by hand” .
  • Powerful Lift Capacity - Tackle tough jobs with hardened steel gears that provide a lifting capacity of up to 100 lbs.
  • Maximize Accessibility - Rotate 360 for accessibility in tight spaces.
  • Application Versatility - Take on a wide range of applications with 7 compatible nut sizes and 4 compatible rod sizes including 3/8 in. Standard and heavy, 1/2 in. Standard and heavy, 1/4 in. Standard and heavy, and 5/8 in. Standard (1/4 in. And 5/8 in. Sizes sold separately).
  • Quick-change brace – attach in seconds to go from driving screws to running nuts.
  • Multi-brand compatibility– works with DEWALT 20V MAX* and select Other PRO-grade 18v impact drivers”¡.
  • Limit Fatigue - Leverage the power of your impact driver”¡ to reduce fatigue when completing tough repetitive tasks.
  • Maximize Efficiency - Save time with an integrated reset feature that brings the attachment back to the open position and offers quick access to trapped nuts on multi-level or trapeze systems.
  • Requires Certification
Dimensions & Measurements
Height
4-7/10 in
Length
9 in
Width
8-1/10 in
Warranty & Product Information
Type
DDWANRRIR
UPC
885911925853