This product requires certification to purchase.

3-1/10 in. Multi-Tool with Soft Grip Panel

DEWALT

MT16 3-1/10 in. Multi-Tool with Soft Grip Panel

  • Fast #
  • Part #DDWHT71843
  • Item #4627686
  • Manufacturer Part #DWHT71843
3.6 out of 5 Customer Rating
Brand image
DEWALT

MT16 3-1/10 in. Multi-Tool with Soft Grip Panel

  • Fast #
  • Part #DDWHT71843
  • Item #4627686
  • Manufacturer Part #DWHT71843
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Durable construction
  • Access tools from closed position
  • Stainless steel tools for long life and rust resistance
  • Soft grip panels for comfort
  • Rust resistant
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
7-7/8 in
Height
7-7/8 in
Length
7-7/8 in
Weight
0.58 lb
Width
5-1/8 in
Characteristics & Features
Collection
MT16
Color Finish Name
Black, Yellow
Handle Material
Rubber
Handle Type
Soft Grip
Material
Stainless Steel
Multi-Purpose
16-in-1
Number of Tools Included
16
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tool Type
Multi-Tool
Warranty & Product Information
UPC
076174718430