This product requires certification to purchase.

PH#2, PH#3. x 1/4 in. Hex Driver 15 Piece

DEWALT

PH#2, PH#3. x 1/4 in. Hex Driver 15 Piece

  • Fast #
  • Part #DDWMTC15
  • Item #4110370
  • Manufacturer Part #DWMTC15
4.3 out of 5 Customer Rating
Brand image
DEWALT

PH#2, PH#3. x 1/4 in. Hex Driver 15 Piece

  • Fast #
  • Part #DDWMTC15
  • Item #4110370
  • Manufacturer Part #DWMTC15
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 2 high strength magnets allow to be fixed to any ferrous surface
  • Built in hooks allow the case to hang anywhere
  • Impact resistant material adds increased durability to prevent breakage
  • Set includes magnetic tough case, 1 to 2 In. PH#2, 1 to 2 In. SQ#2, 2 to 1 In. SL#8, 3 to 1 In. PH#2, 1 to 1 In. PH#3, SQ#1, SQ#2, T25, 1-1/4, 5/16, 3/8 cutterhead, 1 to 3 In. magnetic holder
  • Can accommodate additional bits or fasteners
  • Requires Certification

Documents

Dimensions & Measurements
Bit Sizes
PH#2, PH#3
Height
8-3/4 in
Length
7-1/2 in
Number of Pieces
15 Piece
Shank Size
1/4 in
Weight
0.94 lb
Characteristics & Features
Color Finish Name
Black, Yellow
Drill Bit Type
Driver
Magnetic
Yes
Material
Carbide Tipped
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Style
Hex
Warranty & Product Information
UPC
885911216906