This product requires certification to purchase.

5/8 X 4-1/2 Stainless Steel 304 POWER-STUD SD4

This product has been replaced by

DEWALT Anchors & Fasteners Grey Wedge Expansion Anchor Plain Stainless Steel
DEWALT Anchors & Fasteners 4-1/2 x 5/8 in. Wedge Expansion Anchor Plain Stainless Steel
Manufacturer Part #07332-PWR
DEWALT

Power-Stud+ 5/8 X 4-1/2 Stainless Steel 304 POWER-STUD SD4

  • Fast #
  • Part #D7332SD4PWR
  • Item #5061153
  • Manufacturer Part #7332SD4-PWR
3.8 out of 5 Customer Rating
Brand image

This product has been replaced by

DEWALT Anchors & Fasteners Grey Wedge Expansion Anchor Plain Stainless Steel
DEWALT Anchors & Fasteners 4-1/2 x 5/8 in. Wedge Expansion Anchor Plain Stainless Steel
Manufacturer Part #07332-PWR
DEWALT

Power-Stud+ 5/8 X 4-1/2 Stainless Steel 304 POWER-STUD SD4

  • Fast #
  • Part #D7332SD4PWR
  • Item #5061153
  • Manufacturer Part #7332SD4-PWR
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3000
Looking for compatible parts?

Product Details

Product Description
  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life.
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification
Dimensions & Measurements
Diameter
5/8 in
Height
3-1/2 in
Length
4-1/2 in
Width
4 in
Characteristics & Features
Collection
Power-Stud+
Color Finish Category
Greys
Color Finish Name
Grey
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Application
Concrete
Product Type
Wedge Anchor
Type
P7332SD4PWR