This product requires certification to purchase.

Power-stud 304SS 3/4 x 7

DEWALT

Power-Stud+ Power-stud 304SS 3/4 x 7

  • Fast #
  • Part #D7346SD4PWR
  • Item #14755394
  • Manufacturer Part #7346SD4-PWR
5 out of 5 Customer Rating
Brand image
DEWALT

Power-Stud+ Power-stud 304SS 3/4 x 7

  • Fast #
  • Part #D7346SD4PWR
  • Item #14755394
  • Manufacturer Part #7346SD4-PWR
5 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life.
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Length
7 in
Thread Length
4-5/8
Characteristics & Features
Collection
Power-Stud+
Color Finish Category
Greys
Color Finish Name
Grey
Material
Stainless Steel
Material Type
304 SS
Warranty & Product Information
Application
Concrete
Product Type
Wedge Anchor