This product requires certification to purchase.

Power Stud Sd4 5/8 X 7 in 304 SS

This product has been replaced by

5/8 in. x 7 in.  7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread
DEWALT Anchors & Fasteners 5/8 in. x 7 in. 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread
Manufacturer Part #07336-PWR
DEWALT

Power-Stud+ Power Stud Sd4 5/8 X 7 in 304 SS

  • Fast #
  • Part #D7336SD4PWR
  • Item #5068788
  • Manufacturer Part #7336SD4-PWR
3.9 out of 5 Customer Rating
Brand image

This product has been replaced by

5/8 in. x 7 in.  7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread
DEWALT Anchors & Fasteners 5/8 in. x 7 in. 7 in. Power-Stud Wedge Anchor in 304 Stainless Steel with 5-1/2 in. Thread
Manufacturer Part #07336-PWR
DEWALT

Power-Stud+ Power Stud Sd4 5/8 X 7 in 304 SS

  • Fast #
  • Part #D7336SD4PWR
  • Item #5068788
  • Manufacturer Part #7336SD4-PWR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life.
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
7 in
Width
5-3/4 in
Characteristics & Features
Collection
Power-Stud+
Color Finish Name
Grey
Material
Stainless Steel
Warranty & Product Information
Application
Concrete