This product requires certification to purchase.

Resin Tote with Removable Power Tools Case

DEWALT

Resin Tote with Removable Power Tools Case

  • Fast #
  • Part #DDWST24070
  • Item #4221352
  • Manufacturer Part #DWST24070
4.6 out of 5 Customer Rating
Brand image
DEWALT

Resin Tote with Removable Power Tools Case

  • Fast #
  • Part #DDWST24070
  • Item #4221352
  • Manufacturer Part #DWST24070
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Top case for power tools and small parts with an integrated handle
  • Long metal carry handle for easy grip when carrying
  • Heavy-duty design for durable structure
  • Front push-button for easy detaching/ attaching of the case to the tote unit
  • Heavy-duty anti-rust metal latches on top of case
  • Requires Certification

Documents

Dimensions & Measurements
Height
11-1/5 in
Length
24 in
Weight
8.27 lb
Width
12-4/5 in
Characteristics & Features
Color Finish Name
Black
Material
Foam
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Warranty & Product Information
Type
DDWST24070
UPC
076174792287