This product requires certification to purchase.

Rip Claw Steel Hammer

DEWALT

Rip Claw Steel Hammer

  • Fast #
  • Part #DDWHT51003
  • Item #10091379
  • Manufacturer Part #DWHT51003
3.5 out of 5 Customer Rating
Brand image
DEWALT

Rip Claw Steel Hammer

  • Fast #
  • Part #DDWHT51003
  • Item #10091379
  • Manufacturer Part #DWHT51003
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Smooth swing with balanced design for enhanced utility
  • 5x more durable grip for secure, anti-slip handling in a range of worksite settings
  • Seamless Toe-nailing : Sleek, shield-shaped strike face for finish work
  • Built for Long Life : Durable, one-piece steel construction with thick, heat-treated steel shaft
  • Tri-pull Technology for Versatility : Remove finish nails, framing nails, and staples
  • One-handed nail placement with magnetic nail starter
  • Requires Certification
Dimensions & Measurements
Height
1-2/5 in
Length
13-1/5 in
Weight
2.04 lb
Width
5 in
Characteristics & Features
Handle Material
Rubber
Handle Type
Straight
Head Material
Steel
Material
Steel
Tool Type
Hammer
Warranty & Product Information
Type
DDWHT51003
UPC
076174510034