This product requires certification to purchase.

Tb Dewalt Tough System 2.0 Deep Full

DEWALT

Tb Dewalt Tough System 2.0 Deep Full

  • Fast #
  • Part #DDWST08040
  • Item #11631547
  • Manufacturer Part #DWST08040
4.3 out of 5 Customer Rating
Brand image
DEWALT

Tb Dewalt Tough System 2.0 Deep Full

  • Fast #
  • Part #DDWST08040
  • Item #11631547
  • Manufacturer Part #DWST08040
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Plenty of Storage Space for Small Supplies : 44 LB. Load capacity with 2 double and 8 single removable cups along with a compartment designed to store long tools
  • Easily Customize Your Storage Arrangement : Connect the organizer with Other TOUGHSYSTEM units using its patented auto-connect side latches
  • Quickly disconnect attached units with one-touch release capability when you want to use the unit on its own
  • Built for High Endurance : Durable metal-plastic front latches help keep your tools and attachments secure while the IP65-rated dust- and water-resistant shell helps protect them from the elements
  • Portable Convenience : Compact module connectivity platform engineered for low-hassle transport with its handy carrying handle
  • High Compatibility : Versatile unit connects with any TOUGHSYSTEM or TOUGHSYSTEM 2.0 product
  • Requires Certification
Dimensions & Measurements
Height
5-7/100 in
Length
21-3/50 in
Weight
8.07 lb
Width
14-5/8 in
Characteristics & Features
Tool Type
Storage Box
Warranty & Product Information
Type
DDWST08040
UPC
076174833942