This product requires certification to purchase.

Tough Sys 2.0 Stor Org

DEWALT

Tough Sys 2.0 Stor Org

  • Fast #
  • Part #DDWST60436
  • Item #9280951
  • Manufacturer Part #DWST60436
4.1 out of 5 Customer Rating
Brand image
DEWALT

Tough Sys 2.0 Stor Org

  • Fast #
  • Part #DDWST60436
  • Item #9280951
  • Manufacturer Part #DWST60436
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes toolbox, extra large toolbox, and rolling toolbox
  • Attach Easily : Patented auto-connect side latches
  • Durable-2-piece metal front latches for added durability
  • Dust and water resistance with a IP65 rating
  • Secure-metal reinforced padlock eye for added security
  • Backwards compatible with any TOUGHSYSTEM product
  • Requires Certification
Dimensions & Measurements
Depth
24 in
Height
40-1/2 in
Length
24-1/2 in
Weight
49.94 lb
Width
19-4/5 in
Characteristics & Features
Color Finish Name
Yellow, Black
Material
Plastic
Warranty & Product Information
Type
DDWST60436
UPC
076174834642