This product requires certification to purchase.

1/2 in. Drive Impact Socket 7 Piece 6-point

DEWALT

TOUGHBOX® 1/2 in. Drive Impact Socket 7 Piece 6-point

  • Fast #
  • Part #DDWMT74736
  • Item #7212317
  • Manufacturer Part #DWMT74736
5 out of 5 Customer Rating
Brand image
DEWALT

TOUGHBOX® 1/2 in. Drive Impact Socket 7 Piece 6-point

  • Fast #
  • Part #DDWMT74736
  • Item #7212317
  • Manufacturer Part #DWMT74736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • ANSI impact rated sockets
  • Chrome Vanadium Steel
  • Durable Transparent Lid
  • Lockable Stacking Case
  • Removable Internal Tray
  • Requires Certification
Dimensions & Measurements
Height
3-1/10 in
Length
15-3/5 in
Number of Pieces
7 Piece
Weight
5.82 lb
Width
8-2/5 in
Characteristics & Features
Collection
TOUGHBOX®
Drive Size
1/2 in
Material
Metal
Number Of Points
6-point
Number of Tools Included
1
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Origin
Global
UL Listed
No
UPC
076174747362