This product requires certification to purchase.

3/8 in. Drive Impact Socket 23 Piece 6-point

DEWALT

TOUGHBOX® 3/8 in. Drive Impact Socket 23 Piece 6-point

  • Fast #
  • Part #DDWMT74738
  • Item #7212294
  • Manufacturer Part #DWMT74738
3.4 out of 5 Customer Rating
Brand image
DEWALT

TOUGHBOX® 3/8 in. Drive Impact Socket 23 Piece 6-point

  • Fast #
  • Part #DDWMT74738
  • Item #7212294
  • Manufacturer Part #DWMT74738
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 70
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Ergonomics : DirectTorque technology, greater contact with the flat surface areas of fasteners reduces rounding and extends fastener life
  • Durability : Heat treated cr-440 steel
  • Markings : High visibility laser etched markings
  • Durability : Black oxide coating
  • Compatibility : O-ring and retaining pin compatible
  • Requires Certification
Dimensions & Measurements
Height
3-1/10 in
Length
14 in
Number of Pieces
23 Piece
Weight
6.4 lb
Width
8-1/2 in
Characteristics & Features
Collection
TOUGHBOX®
Color Finish Name
Black Oxide
Drive Size
3/8 in
Material
Steel
Number Of Points
6-point
Number of Tools Included
23
Proposition 65
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type
Socket
Warranty & Product Information
Origin
Global
UL Listed
No
UPC
076174747386