This product requires certification to purchase.

Adjustable Work Light with Storage

DEWALT

TOUGHSYSTEM® 2.0 Adjustable Work Light with Storage

  • Fast #
  • Part #DDWST08060
  • Item #11403655
  • Manufacturer Part #DWST08060
5 out of 5 Customer Rating
Brand image
DEWALT

TOUGHSYSTEM® 2.0 Adjustable Work Light with Storage

  • Fast #
  • Part #DDWST08060
  • Item #11403655
  • Manufacturer Part #DWST08060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-in-1 functionality illuminate work areas and transport essential tools with an adjustable work light featuring 2 pivoting LED heads and a compact storage box.
  • Powerful lighting brighten dim spaces with up to 4,000 lumens (using both lights) of natural white light and 7 brightness levels.
  • Versatile operation - choose corded or cordless operation using a DEWALT 20V MAX* or FlexVolt battery or plug into a standard AC outlet (cord sold separately)
  • Long runtime get up to 3 hours of runtime on the maximum brightness setting.
  • 360 light coverage illuminate jobsites by using the unit freestanding, stacked on TOUGHSYSTEM 2.0 toolboxes, mounted to a tripod (sold separately) or hung using its folding wire hook.
  • Convenient portability for tools carry your tools throughout the job with a durable folding-handle integrated onto the open storage tote.
  • Customized stacking solution - stack and secure this work light and storage box with Other TOUGHSYSTEM 2.0 modules
  • Requires Certification

Documents

Dimensions & Measurements
Height
14 in
Length
15-7/10 in
Weight
11.7 lb
Width
10-9/10 in
Characteristics & Features
Collection
TOUGHSYSTEM® 2.0
Color Finish Name
Black
Light Bulb Type
LED
Material
Plastic
Tool Type
Work Light
Electrical & Operational Information
Lumens
4000
Number Of Hours
3 hr
Power Source
Battery
Volts
20V
Watts
40 W
Warranty & Product Information
Type
DDWST08060
UPC
885911948302