This product requires certification to purchase.

Toughwire Dw2X35Ft Loop End Grey

DEWALT

Toughwire Dw2X35Ft Loop End Grey

  • Fast #
  • Part #DDTW0235LE
  • Item #11832702
  • Manufacturer Part #DTW0235LE
3.9 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Dw2X35Ft Loop End Grey

  • Fast #
  • Part #DDTW0235LE
  • Item #11832702
  • Manufacturer Part #DTW0235LE
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 25 – for example, 25, 50, 75, and so on.
Order in multiples of 25
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Multiple cable sizes - available in three rope diameters (dw1, dw2, dw3).
  • Inclusive sizing - complete a variety of applications with drop lengths ranging from 6 ft. to 35 ft.
  • Clear identifiers - outer packaging sticker colors to ensure the correct device is paired with the correct attachment (dw1 = green, dw2 = grey, dw3 = black).
  • Ease-of-use - help prevent entanglements with individually wrapped products.
  • Seamless installation - allows attachment to stay coiled and suspended to avoid contact with users on the jobsite.
  • Strong wire - complete intended applications with a strong galvanized steel 7x7 braided wire construction.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
7/8 in
Length
7-1/2 in
Width
7-1/2 in
Characteristics & Features
Material
Galvanized Steel
Warranty & Product Information
Type
DDTW0235LE
UPC
075352345772