This product requires certification to purchase.

Toughwire Strutlock Dw2 Grey

DEWALT

Toughwire Strutlock Dw2 Grey

  • Fast #
  • Part #DDTWSTRUTLOCK02
  • Item #11832729
  • Manufacturer Part #DDTWSTRUTLOCK02
3.8 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Strutlock Dw2 Grey

  • Fast #
  • Part #DDTWSTRUTLOCK02
  • Item #11832729
  • Manufacturer Part #DDTWSTRUTLOCK02
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 90 Pallet: 4050
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 15 – for example, 15, 30, 45, and so on.
Order in multiples of 15
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tool-free adjustments - easily push to adjust and tighten the lock.
  • Multiple cable sizes - available in two sizes (DW2 and DW3).
  • Clear identifiers - channel arrows indicate proper directional usage on tough wire rope insertion.
  • Jobsite ready - get right to work with the included square washer and strut nut.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
591/1000 in
Length
2-137/500 in
Width
591/1000 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Type
DDTWSTRUTLOCK02
UPC
075352346212