This product requires certification to purchase.

Toughwire Strutlock Dw3 Black

DEWALT

Toughwire Strutlock Dw3 Black

  • Fast #
  • Part #DDTWSTRUTLOCK03
  • Item #11832730
  • Manufacturer Part #DTWSTRUTLOCK03
5 out of 5 Customer Rating
Brand image
DEWALT

Toughwire Strutlock Dw3 Black

  • Fast #
  • Part #DDTWSTRUTLOCK03
  • Item #11832730
  • Manufacturer Part #DTWSTRUTLOCK03
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60 Pallet: 2700
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 10 – for example, 10, 20, 30, and so on.
Order in multiples of 10
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Tool-free adjustments - easily push to adjust and tighten the lock.
  • Multiple cable sizes - available in two sizes (DW2 and DW3).
  • Clear identifiers - channel arrows indicate proper directional usage on tough wire rope insertion.
  • Jobsite ready - get right to work with the included square washer and strut nut.
  • Streamlined design - help deliver customer satisfaction with a sleek look ideal for exposed ceiling aesthetics.
  • Requires Certification
Dimensions & Measurements
Height
667/1000 in
Length
3-87/1000 in
Width
667/1000 in
Characteristics & Features
Color Finish Name
Zinc Plated
Material
Carbon Steel
Warranty & Product Information
Type
DDTWSTRUTLOCK03
UPC
075352346229