This product requires certification to purchase.

USB-C Rechargeable Bluetooth Speaker

DEWALT

USB-C Rechargeable Bluetooth Speaker

  • Fast #
  • Part #DDCR008
  • Item #11631287
  • Manufacturer Part #DCR008
5 out of 5 Customer Rating
Brand image
DEWALT

USB-C Rechargeable Bluetooth Speaker

  • Fast #
  • Part #DDCR008
  • Item #11631287
  • Manufacturer Part #DCR008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Jobsite Tough - Rugged housing and IP67 rated for dust and water protection
  • Carry Strap & Buckle - For convenient storage and transportation
  • Usb Charging - Charge integral battery in as little as 2 hours using 5V 1A power supply (not included)
  • Multiple Button Functions - Include volume up, volume down, play/pause, power and charge indicator LED, Bluetooth status icon
  • Stereo Pairing - Link 2 speakers for stereo sound
  • Fits standard cup holders (greater than 3 in. diameter)
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Length
3-3/5 in
Width
3-3/5 in
Characteristics & Features
Color Finish Name
Yellow, Black
Corded Cordless
Cordless
Tool Type
Speaker
Electrical & Operational Information
Power Source
Cordless, Battery
Volts
4V
Warranty & Product Information
Type
DDCR008
UPC
885911881272