This product requires certification to purchase.

Usb-C Rechargeable Flashlight

DEWALT

Usb-C Rechargeable Flashlight

  • Fast #
  • Part #DDCL183
  • Item #11631261
  • Manufacturer Part #DCL183
3.6 out of 5 Customer Rating
Brand image
DEWALT

Usb-C Rechargeable Flashlight

  • Fast #
  • Part #DDCL183
  • Item #11631261
  • Manufacturer Part #DCL183
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Jobsite tough - durable housing and ip54 rated for dust and water protection
  • Powerful LEDs - up to 1000 lumens of brightness on high mode
  • Belt clip - convenient portability
  • Fast charging - charge integral battery in as little as 75 minutes with cable (included) and 5vdc 3a power supply/brick (not included)
  • Hook - hang on hoses, pipe, tube or cables for hands-free operation
  • Magnetic - strong magnet on back to mount light on metal jobsite surfaces
  • Requires Certification
Dimensions & Measurements
Height
6-4/5 in
Length
2-563/1000 in
Weight
0.8 lb
Width
2-563/1000 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Tool Type
Work Light
Electrical & Operational Information
Power Source
Cordless, Battery
Warranty & Product Information
Type
DDCL183
UPC
885911881258