This product requires certification to purchase.

USB-C Rechargeable Task Light

DEWALT

USB-C Rechargeable Task Light

  • Fast #
  • Part #DDCL182
  • Item #11631260
  • Manufacturer Part #DCL182
5 out of 5 Customer Rating
Brand image
DEWALT

USB-C Rechargeable Task Light

  • Fast #
  • Part #DDCL182
  • Item #11631260
  • Manufacturer Part #DCL182
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Powerful LEDs - Up to 1000 lumens of brightness on high mode
  • Jobsite Tough - Durable housing and IP54 rated for dust and water protection
  • Pivoting Light Head - Light pivots and rotates to adapt to jobsite needs
  • Usb Charging - Charge integral battery in as little as 85 minutes with cable (included) and 5VDC 3A power supply/brick (not included)
  • Carabiner - Clip on tool belt or bag for easy storage and accessibility
  • Magnetic - Two strong magnets on base to mount light on metal jobsite surfaces
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3-3/8 in
Height
6-3/10 in
Length
3-3/8 in
Weight
0.95 lb
Width
2-2/5 in
Characteristics & Features
Battery Type
Li-ion (Lithium-ion)
Color Finish Name
Black
Light Bulb Type
LED
Material
Plastic
Tool Type
Work Light
Electrical & Operational Information
Lumens
1000
Power Source
Battery
Volts
5V
Warranty & Product Information
Type
DDCL182
UL Listed
Yes
UPC
885911880855