This product requires certification to purchase.

6 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

Dezurik

6 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

  • Fast #
  • Part #D118MPELGU
  • Item #1445992
  • Manufacturer Part #118MPELGU
4.1 out of 5 Customer Rating
Brand image
Dezurik

6 in. Cast Iron 175 psi Mechanical Joint Gear Operator Plug Valve

  • Fast #
  • Part #D118MPELGU
  • Item #1445992
  • Manufacturer Part #118MPELGU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Pressure - Maximum
175 psi
Valve Size
6 in
Characteristics & Features
Material
Cast Iron
Valve Operator
Gear Operator
Valve Type
Plug Valve