This product requires certification to purchase.

6 in. Cast Iron Flanged Diaphragm Valve

Dia-Flow

6 in. Cast Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2501M902U
  • Item #4719979
  • Manufacturer Part #2501M902 6
4.3 out of 5 Customer Rating
Brand image
Dia-Flow

6 in. Cast Iron Flanged Diaphragm Valve

  • Fast #
  • Part #D2501M902U
  • Item #4719979
  • Manufacturer Part #2501M902 6
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Material:
Cast Iron, Rubber
Material Type:
EPDM
Maximum Temperature:
350
Pressure Class:
200#
Recommended Valve Application:
Chemical, Water
Valve Body Material:
Cast Iron
Valve Operator:
Hand Wheel
Valve Seat Material:
EPDM
Valve Size:
6 in
Valve Type:
Diaphragm Valve