This product requires certification to purchase.

1/4 in. Diamond Grit Hole Saw

Diablo Tools

1/4 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS0250DG
  • Item #9817376
  • Manufacturer Part #DHS0250DG
5 out of 5 Customer Rating
Brand image
Diablo Tools

1/4 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS0250DG
  • Item #9817376
  • Manufacturer Part #DHS0250DG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Integrated wax lubricant reduces friction and heat build-up while cutting
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
  • Drills porcelain tile, ceramic tile, granite, marble, slate, and glass
  • For use with a hand-held drill
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Blade Material:
Diamond
Depth:
5-13/25 in
Diameter:
1/4 in
Height:
83/100 in
Shank Size:
1/4 in
UPC:
008925163886
Weight:
0.06 lb
Width:
2-11/25 in