This product requires certification to purchase.

1/4 in. Hex Driver Bit (Pack of 15)

Diablo Tools

1/4 in. Hex Driver Bit (Pack of 15)

  • Fast #
  • Part #DDPH22P15
  • Item #8456782
  • Manufacturer Part #DPH22P15
4.7 out of 5 Customer Rating
Brand image
Diablo Tools

1/4 in. Hex Driver Bit (Pack of 15)

  • Fast #
  • Part #DDPH22P15
  • Item #8456782
  • Manufacturer Part #DPH22P15
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 15-pack for up to 50% savings
  • Extreme durability and impact resistance for up to 50X longer life versus standard bits
  • Torque resistant design for less stress on the tip
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved bit type and size for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers
  • Requires Certification
Dimensions & Measurements
Bit Length
2
Depth
3-3/10 in
Height
49/50 in
Length
2 in
Number of Pieces
1 Piece
Package Quantity
Pack of 15
Shank Size
1/4 in
Weight
0.3 lb
Width
3/10 in
Characteristics & Features
Coating
Rust Resistant
Drill Bit Type
Phillips
Material
High Speed Steel
Number of Tools Included
1
Shank Style
Hex
Tool Type
Driver Bit
Warranty & Product Information
Application
Drill Drivers, Impact Drivers
UPC
008925157571