This product requires certification to purchase.

1-1/4 in. Carbide

Diablo Tools

1-1/4 in. Carbide

  • Fast #
  • Part #DDOU125CGPP2
  • Item #9401731
  • Manufacturer Part #DOU125CGPP2
4.2 out of 5 Customer Rating
Brand image
Diablo Tools

1-1/4 in. Carbide

  • Fast #
  • Part #DDOU125CGPP2
  • Item #9401731
  • Manufacturer Part #DOU125CGPP2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • 2-for-1 blade limited time trial offer
  • While supplies last
  • High performance carbide for greater durability and up to 50X longer life versus standard bi-metal blades
  • Curve contact edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 1-1/2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch®, Craftsman®, Dewalt®, Dremel®, Fein®, Hart®, Makita®, Milwaukee®, Porter-Cable®, Ridgid®, Rockwell® and more
  • Not compatible with Starlock tools
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/4 in
Height
11/20 in
Weight
0.15 lb
Width
1-97/100 in
Characteristics & Features
Blade Material
Carbide
Material
Carbide
Warranty & Product Information
Application
Metal, Plastic, Wood
UPC
008925162353