This product requires certification to purchase.

1-1/4 in. Diamond Grit Hole Saw

Diablo Tools

1-1/4 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS1250DG
  • Item #9832672
  • Manufacturer Part #DHS1250DG
4.4 out of 5 Customer Rating
Brand image
Diablo Tools

1-1/4 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS1250DG
  • Item #9832672
  • Manufacturer Part #DHS1250DG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Open slot design for easy plug removal
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
  • Drills porcelain tile, ceramic tile, granite, marble, slate, and glass
  • For use with a hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-1/4 in
Bit Sizes
1-1/4 in
Depth
5-3/25 in
Diameter
1-1/4 in
Height
1-13/50 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
0.2 lb
Width
1/5 in
Characteristics & Features
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Material
Steel, Diamond
Number of Tools Included
1
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Type
DDHS1250DG
UPC
008925163961