This product requires certification to purchase.

1-1/8 in. Diamond Grit Hole Saw

Diablo Tools

1-1/8 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS1125DG
  • Item #9817377
  • Manufacturer Part #DHS1125DG
3.9 out of 5 Customer Rating
Brand image
Diablo Tools

1-1/8 in. Diamond Grit Hole Saw

  • Fast #
  • Part #DDHS1125DG
  • Item #9817377
  • Manufacturer Part #DHS1125DG
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    3  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Diablo’s high-performance Diamond grit hole saws deliver longer life and faster material removal when boring holes into tile, stone, and glass. A continuous rim diamond grit edge delivers lasting durability and maximizes cut quality in masonry applications. An open slot design ensures easy removal of plugs. Diablo’s hole saws are compatible with Diablo’s SnapLock™ PLUS mandrel system, resulting in quick, easy, and effortless cup changes.
  • Diamond grit for longer life and faster material removal
  • Continuous rim design for smooth drilling and reduced chipping in masonry applications
  • Open slot design for easy plug removal
  • No pilot bit needed, simply drill at a 45-degree angle or with a jig
  • Compatible with Diablo's SnapLock™ PLUS mandrel system for quick and easy cup changes with no down time
  • Drills porcelain tile, ceramic tile, granite, marble, slate, and glass
  • For use with a hand-held drill
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1-1/8 in
Bit Sizes
1-1/8 in
Depth
5-3/25 in
Diameter
1-1/8 in
Height
1-13/50 in
Number of Pieces
1 Piece
Package Quantity
Pack of 1
Shank Size
3/8 in
Weight
0.18 lb
Width
2-99/100 in
Characteristics & Features
Blade Material
Diamond
Brand Model Compatibility
Snap-Lock Plus™ Mandrel System
Material
Steel, Diamond
Number of Tools Included
1
Saw Type
Hole
Shank Style
Diablo Mandrel
Tool Type
Drill Driver, Right Angle Drill
Warranty & Product Information
Type
DDHS1125DG
UPC
008925163954